Motion
CDBQ2B25-25DCM-RN-M9NL

SMC CORP OF AMERICA
CDBQ2B25-25DCM-RN-M9NL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #06875266
MFR #CDBQ2B25-25DCM-RN-M9NL
Price$173.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBQ2B25-25DCM-RN-M9NL

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size
Mi Item #06875266
MFR #CDBQ2B25-25DCM-RN-M9NL

Mfr description
CDBQ2B25-25DCM-RN-M9NL CYL, COMPACT,
  • Compact end lock cylinder
  • Bore sizes: 20mm to 100mm
  • 6 mounting types available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Lead Wire Length
    3 m
  • Rod Size / Thread
    Male
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9N - Solid State, General Purpose, 3 Wire NPN, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-RN-M9NL
  • Guide Type
    End-Lock
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock Head
  • Locking Position
    End of Stroke Retracted
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through-Hole, Standard
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, Front Lock, Non-Locking Manual Release, Rod End Male Thread, Rubber Bumper, Solid State Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CQ2
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)