Motion
CDM2L20-125AZ-M9B-XC4

SMC CORP OF AMERICA
CDM2L20-125AZ-M9B-XC4

Cylinderinder, Air
Mi Item #06875272
MFR #CDM2L20-125AZ-M9B-XC4
Price$202.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2L20-125AZ-M9B-XC4

Cylinderinder, Air
Mi Item #06875272
MFR #CDM2L20-125AZ-M9B-XC4

Mfr description
CDM2L20-125AZ-M9B-XC4 CYLINDER, AIR
  • Double acting, single rod cylinder
  • FKM seals (XC22)
  • Rod wiper (XC4) prevents contamination from entering the cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.46/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    JP
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)