Motion
CDQ2B20-35DZ
Compact Cylinderinder, CQ2-Z
MI ITEM #06875273
MFR #CDQ2B20-35DZ
Price$34.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinderinder, CQ2-Z
MI ITEM #06875273
MFR #CDQ2B20-35DZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Port Size
    M5x0.8
  • Rod Size / Thread
    M5x0.8 Female ISO
  • Stroke
    35 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Overview

Mfr description
CDQ2B20-35DZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought