Motion
NCDQ2D20-25DZ-M9PASDPC

SMC CORP OF AMERICA
NCDQ2D20-25DZ-M9PASDPC

Compact Cylinderinder, NCQ2-Z
MI ITEM #06875280
MFR #NCDQ2D20-25DZ-M9PASDPC
Price$182.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2D20-25DZ-M9PASDPC

Compact Cylinderinder, NCQ2-Z
MI ITEM #06875280
MFR #NCDQ2D20-25DZ-M9PASDPC

Mfr description
NCDQ2D20-25DZ-M9PASDPC
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.47/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Stroke
    25 mm

Details

  • Additional Details
    Standard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    M9PA - Solid State, Water Resistant, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)