Motion
DAB1000022

DES-CASE CORP
DAB1000022

Drum Adapter Kit -
Mi Item #06875301
MFR #DAB1000022
Price$504.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DES-CASE CORP
DAB1000022

Drum Adapter Kit -
Mi Item #06875301
MFR #DAB1000022

Mfr description
DAB1000022 DRUM ADPTR KIT
  • Protects and filters drums as they enter the plant and during storage
  • Replaceable breather with color-indicating desiccant
  • Quick-connect plugs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$504.50/each

Specifications

Dimensions

  • Height
    6
  • Length
    42
  • Weight
    7.35
  • Width
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)