Motion
SHUSTER 5201 2RS

SHUSTER CORP
SHUSTER 5201 2RS

Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, Double Sealed, With Snap Ring, 30 ° Contact Angle
MI ITEM #06875717
MFR #SHUSTER 5201 2RS
Price$71.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 5201 2RS

Double Row Angular Contact Bearing - 12 mm Bore, 32 mm OD, Double Sealed, With Snap Ring, 30 ° Contact Angle
MI ITEM #06875717
MFR #SHUSTER 5201 2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$71.31/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    15.875 mm
  • Outer Ring Width
    15.875 mm
  • Outside Diameter  
    32 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    5201 2RS DBL RW ANG CONT BB, CONRAD,
  • Finish Coating
    Uncoated
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
5201 2RS DBL RW ANG CONT BB, CONRAD,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text