Motion
SHUSTER 5300 2RS

SHUSTER CORP
SHUSTER 5300 2RS

Double Row Angular Contact Bearing - 10 mm Bore, 35 mm OD, Double Sealed, With Snap Ring, 30 ° Contact Angle
MI ITEM #06875728
MFR #SHUSTER 5300 2RS
Price$65.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 5300 2RS

Double Row Angular Contact Bearing - 10 mm Bore, 35 mm OD, Double Sealed, With Snap Ring, 30 ° Contact Angle
MI ITEM #06875728
MFR #SHUSTER 5300 2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.61/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    19 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    35 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    5300 2RS DBL RW ANG CONT BB, CONRAD,
  • Finish Coating
    Uncoated
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
5300 2RS DBL RW ANG CONT BB, CONRAD,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text