Motion
SHUSTER 5301 2RS

SHUSTER CORP
SHUSTER 5301 2RS

Double Row Angular Contact Bearing - 12 mm Bore, 37 mm OD, Double Sealed, With Snap Ring, 30 ° Contact Angle
MI ITEM #06875729
MFR #SHUSTER 5301 2RS
Your Price$41.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 5301 2RS

Double Row Angular Contact Bearing - 12 mm Bore, 37 mm OD, Double Sealed, With Snap Ring, 30 ° Contact Angle
MI ITEM #06875729
MFR #SHUSTER 5301 2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.64/each(List $96.60)

Overview

Mfr description
5301 2RS DBL RW ANG CONT BB, CONRAD,

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Outer Ring Width
    19 mm
  • Inner Ring Width
    19 mm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Series
    5300
  • Description
    5301 2RS DBL RW ANG CONT BB, CONRAD,
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text