Motion
S601022-50
Low Pressure Air/Water Hose Assembly - 50 ft, 1/2 in ID, 1/2 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
Mi Item #06876258
MFR #S601022-50
Price$151.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 50 ft, 1/2 in ID, 1/2 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
Mi Item #06876258
MFR #S601022-50

Mfr description
S601022-50 50'-1/2"HOSE W/1/2"MP E/E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.54/each

Specifications

Dimensions

  • Length
    13.6, 50 ft
  • Nominal Hose Inner Diameter  
    1/2 in
  • Weight
    8.70 lbs, 8.7

Details

  • Description Keyword
    1/2 NPT Male Inlet x 1/2 NPT Male Outlet
  • Hose End 1
    1/2 NPTF Male
  • Hose End 2
    1/2 NPTF Male
  • Hose Type
    Air & Water
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)