Motion
51-36-7100

MILWAUKEE TOOL
51-36-7100

51-36-7100 DISC SANDING W/HOOK & LOOP
Mi Item #06876565
MFR #51-36-7100
Price$9.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
51-36-7100

51-36-7100 DISC SANDING W/HOOK & LOOP
Mi Item #06876565
MFR #51-36-7100

Mfr description
51-36-7100 DISC SANDING W/HOOK & LOOP
  • Fits the following Milwaukee Tool: 6021-21 5 in. random orbit Palm sander 6034-21 5 in. random orbit sander
  • Applying too much pressure on the sander may cause premature wear on the hook and loop pad. when a pad needs to be replaced, simply remove the four screws that hold the pad to the sander and replace with a new pad.
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.42/each

Specifications

Dimensions

  • Length
    5.0000 in
  • Thickness
    0.4100 in
  • Weight
    0.14 lbs
  • Width
    5.0000 in

Details

  • Manufacturer Upc Number
    045242470488
  • Material
    Hook and Loop
  • Package Height
    0.410
  • Package Width
    5.000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)