Motion
48500
Unicoil™ #8 Hose Bender - Stainless Steel Material, 1/4 in ID, 0.52 in OD
MI ITEM #06876644
MFR #48500
List Price$23.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unicoil™ #8 Hose Bender - Stainless Steel Material, 1/4 in ID, 0.52 in OD
MI ITEM #06876644
MFR #48500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.61/each for your price

Overview

Mfr description
48500 #8 1/4"ID .52"OD MAX UNICOIL HOSE
  • No tools or special equipment needed
  • Prevents kinks in tight hose bends
  • Stainless Steel construction

Specifications

  • Accessory Type
    Hose Bender
  • Inside Diameter
    1/4 in
  • Compatible Outside Diameter
    0.52 in
  • Material
    Stainless Steel
  • Weight
    0.04 lbs
  • Compatible Inside Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text