Motion
48505
Unicoil™ #10 Hose Bender - Stainless Steel Material, 5/16 in ID, 0.64 in OD
Mi Item #06876645
MFR #48505
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unicoil™ #10 Hose Bender - Stainless Steel Material, 5/16 in ID, 0.64 in OD
Mi Item #06876645
MFR #48505

Mfr description
48505 #10 5/16"ID .64"OD MAX UNICOIL
  • No tools or special equipment needed
  • Prevents kinks in tight hose bends
  • Stainless Steel construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.25/each

Specifications

Dimensions

  • Compatible Inside Diameter
    5/16 in
  • Compatible Outside Diameter
    0.64 in
  • Inside Diameter
    5/16 in
  • Weight
    0.05 lbs

Details

  • Accessory Type
    Hose Bender
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)