Motion
48510
Unicoil™ #12 Hose Bender - Stainless Steel Material, 3/8 in ID, 0.72 in OD
MI ITEM #06876646
MFR #48510
List Price$24.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unicoil™ #12 Hose Bender - Stainless Steel Material, 3/8 in ID, 0.72 in OD
MI ITEM #06876646
MFR #48510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.65/each for your price

Overview

Mfr description
48510 #12 3/8"ID .72"OD MAX UNICOIL
  • No tools or special equipment needed
  • Prevents kinks in tight hose bends
  • Stainless Steel construction

Specifications

  • Accessory Type
    Hose Bender
  • Inside Diameter
    3/8 in
  • Compatible Outside Diameter
    0.72 in
  • Material
    Stainless Steel
  • Weight
    0.08 lbs
  • Compatible Inside Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text