Motion
48525
Unicoil™ #18 Hose Bender - Stainless Steel Material, 3/4 in ID, 1.09 in OD
Mi Item #06876648
MFR #48525
Price$34.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unicoil™ #18 Hose Bender - Stainless Steel Material, 3/4 in ID, 1.09 in OD
Mi Item #06876648
MFR #48525

Mfr description
48525 #18 3/4"ID 1.09"OD MAX UNICOIL
  • No tools or special equipment needed
  • Prevents kinks in tight hose bends
  • Stainless Steel construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.23/each

Specifications

Dimensions

  • Compatible Inside Diameter
    3/4 in
  • Compatible Outside Diameter
    1.09 in
  • Inside Diameter
    3/4 in
  • Weight
    0.13 lbs

Details

  • Accessory Type
    Hose Bender
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)