Motion
48530
Unicoil™ #23 Hose Bender - Stainless Steel Material, 1 in ID, 1.42 in OD
Mi Item #06876649
MFR #48530
Price$37.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unicoil™ #23 Hose Bender - Stainless Steel Material, 1 in ID, 1.42 in OD
Mi Item #06876649
MFR #48530

Mfr description
48530 #23 1"ID 1.42"OD MAX UNICOIL HOSE
  • No tools or special equipment needed
  • Prevents kinks in tight hose bends
  • Stainless Steel construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.20/each

Specifications

Dimensions

  • Compatible Inside Diameter
    1 in
  • Compatible Outside Diameter
    1.42 in
  • Inside Diameter
    1 in
  • Weight
    0.19 lbs

Details

  • Accessory Type
    Hose Bender
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)