Motion
AXK1730-A/0-10

INA (SCHAEFFLER)
AXK1730-A/0-10

Thrust Bearing - 17 mm Bore, 30 mm OD
Mi Item #06876668
MFR #AXK1730-A/0-10
Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK1730-A/0-10

Thrust Bearing - 17 mm Bore, 30 mm OD
Mi Item #06876668
MFR #AXK1730-A/0-10

Mfr description
AXK1730-A/0-10 AXIAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.23/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Weight
    0.146 oz

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXK
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)