Motion
550

3M
550

Silicone Sealant - Gray, Silicone Base, 12 oz, Cartridge, 24 hrs Cure Time
Mi Item #06876673
MFR #550
Price$37.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
550

Silicone Sealant - Gray, Silicone Base, 12 oz, Cartridge, 24 hrs Cure Time
Mi Item #06876673
MFR #550

Mfr description
00550 550 SEAMER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Brushable and paintable consistency makes applications easy
  • High adhesion works on both bare metal and painted surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$37.28/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Package Size
    12 oz
  • Weight
    0.903 lb

Details

  • Application
    Exterior Seams and Joints
  • Chemical Base
    Silicone
  • Color
    Gray
  • Container Type
    Cartridge
  • Cure Time
    24 hrs
  • Manufacturer Upc Number
    00076308005504
  • Package Type
    Cartridge
  • UPC_NO
    00076308005504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)