Specifications
Dimensions
- Bore Diameter32 mm
Details
- Body MaterialStainless Steel
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCM2
- Spec Sheet
Overview
Mfr description
CDM2B32-170Z CYLINDER, AIR