Motion
CLST180-950
CLS Cylinderinder
Mi Item #06876987
MFR #CLST180-950
Price$4,492.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLS Cylinderinder
Mi Item #06876987
MFR #CLST180-950

Mfr description
CLST180-950 CLS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,492.94/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Port Size
    3/4 BSPT
  • Unlocking Port Size
    3/8 BSPT

Details

  • Actuation
    Double Acting
  • Bracket 1
    Large Bore
  • Country of Origin
    JP
  • Lock Type
    One Way Lock-Up
  • Made to Order
    Yes
  • Mounting Type
    Large Bore
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Series
    CLS
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)