Motion
82710SG4 10' RETRACTABLE LANYARD

FALLTECH
82710SG4 10' RETRACTABLE LANYARD

Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity , Aluminum Material
Mi Item #06877187
MFR #82710SG4 10' RETRACTABLE LANYARD
Price$408.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALLTECH
82710SG4 10' RETRACTABLE LANYARD

Self-retracting Lanyards, Lifeline & Fall Limiter - 130 to 310 lbs Wt Capacity , Aluminum Material
Mi Item #06877187
MFR #82710SG4 10' RETRACTABLE LANYARD

Mfr description
82710SG4 10' RETRACTABLE LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.97/each

Specifications

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    Z359.14-2014
  • Capacity
    130 to 310 lbs
  • Lifeline Material
    Aluminum
  • Standards Met
    ANSI Z359.14-2014, CSA Z259.2.2-2017, OSHA 1926.502 and 1910.66
  • Type
    Web SRL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)