1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWA2TX25IRB
FLEXTORQ Screwdriving Bits - Bit Tip Style: Phillips, T25 Bit Tip Size, Individual Bit
Mi Item #
06877193
MFR #
DWA2TX25IRB
Price
$1.23
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdriver Bits and Sets
DEWALT DWA2TX25IRB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWA2TX25IRB
FLEXTORQ Screwdriving Bits - Bit Tip Style: Phillips, T25 Bit Tip Size, Individual Bit
Mi Item #
06877193
MFR #
DWA2TX25IRB
Mfr description
DWA2TX25IRB 2-INCH TORX T25 IMPACT
Impact Ready Bits with FlexTorq Have Increased Durability for Long Life
CNC Machined Resulting in Accurate Manufacturing for Optimal Fit into Screw Recess
Reflex Core Allows 2" Bits Flex Up to 15° to Reduce Breakage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.23
/each
Add to Cart
Specifications
Dimensions
Bit Tip Size
T25
Overall Length
2 in
Details
Bit Tip Style
Phillips
Individual Bit Or Bit Set
Individual Bit
UPC_NO
885911341233
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items