Motion
947A 3" X 120X CUBITRON 11 DISC

3M
947A 3" X 120X CUBITRON 11 DISC

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 120+ Grit, Red Color
Mi Item #06877482
MFR #947A 3" X 120X CUBITRON 11 DISC
Price$3.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
947A 3" X 120X CUBITRON 11 DISC

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 120+ Grit, Red Color
Mi Item #06877482
MFR #947A 3" X 120X CUBITRON 11 DISC

Mfr description
947A 3" X 120X CUBITRON 11 DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.09/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    3.0000 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Deflashing, Surface Finishing
  • Attachment Method
    TR
  • Backing Material
    Poly-Cotton
  • Color
    Red
  • Grit Number
    120+
  • Manufacturer Upc Number
    00051141542652
  • Mounting Type
    TR
  • UPC_NO
    051141542652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)