Motion
D2603-L12-L12-L12

BRENNAN INDUSTRIES INC
D2603-L12-L12-L12

L12MBT-L12MBT-L12MBT TEE
Mi Item #06877506
MFR #D2603-L12-L12-L12
Price$27.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L12-L12-L12

L12MBT-L12MBT-L12MBT TEE
Mi Item #06877506
MFR #D2603-L12-L12-L12

Mfr description
L12MBT-L12MBT-L12MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.18/each

Specifications

Dimensions

  • End 1 Size
    M18X1.5
  • End 2 Size
    M18X1.5
  • Hex Body
    17.0
  • Overall Length
    32.0
  • Thread Size 2
    LIGHT 12MM TUBE OD

Details

  • Connection Type
    Din Metric Tube Compression
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    Din Metric Tube Compression
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)