Motion
NCQ2A40-76DZ-XB7

SMC CORP OF AMERICA
NCQ2A40-76DZ-XB7

Compact Cylinderinder, NCQ2-Z
Mi Item #06877959
MFR #NCQ2A40-76DZ-XB7
Price$68.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2A40-76DZ-XB7

Compact Cylinderinder, NCQ2-Z
Mi Item #06877959
MFR #NCQ2A40-76DZ-XB7

Mfr description
NCQ2A40-76DZ-XB7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.89/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    76 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Options
    Cold Resistant Cylinder (-40 to 70 °C)
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)