Motion
CDQ2A100-50DCMZ-A93

SMC CORP OF AMERICA
CDQ2A100-50DCMZ-A93

Compact Air Cylinder - Standard Type, 100 mm Bore, 50 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #06877972
MFR #CDQ2A100-50DCMZ-A93
Price$249.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A100-50DCMZ-A93

Compact Air Cylinder - Standard Type, 100 mm Bore, 50 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #06877972
MFR #CDQ2A100-50DCMZ-A93

Mfr description
CDQ2A100-50DCMZ-A93
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.32/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke
    50 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)