Motion
IDBRPM25754
Laminated Frame - Inverter Duty Motor - 75 hp, 1800 rpm, 3 ph, 460 V, FL2586Z Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1775 rpm Base, Foot Mount, Continuous Duty
Mi Item #06878029
MFR #IDBRPM25754
Price$27,029.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laminated Frame - Inverter Duty Motor - 75 hp, 1800 rpm, 3 ph, 460 V, FL2586Z Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1775 rpm Base, Foot Mount, Continuous Duty
Mi Item #06878029
MFR #IDBRPM25754

Mfr description
IDBRPM25754 75HP MOTOR SPECIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,029.44/each

Specifications

Dimensions

  • Frame Size
    FL2586Z
  • Service Factor
    1.00
  • Weight
    670 lbs

Details

  • Additional Details
    Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque. Premium class H insulation, 40 C ambient, 1.0 S.F., Ball bearing. Three normally closed thermostats (one per phase). Surpasses the requirements of MG1, Part 31. VPI insulation & insulated O.D.E. bearing is standard on all L440 frames. Exclusive optimum pole Inverter Duty - not for across the line operation.
  • Applications
    Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.
  • Base RPM
    1775 rpm
  • Description Keyword
    75 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    95 / 88 A
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    H
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Inverter Duty Motor - Laminated Frame
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Inverter Vector Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568464816
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)