Motion
RS2H80-40BM-DCS

SMC CORP OF AMERICA
RS2H80-40BM-DCS

RS2H80-40BM-DCS
Mi Item #06878040
MFR #RS2H80-40BM-DCS
Price$906.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RS2H80-40BM-DCS

RS2H80-40BM-DCS
Mi Item #06878040
MFR #RS2H80-40BM-DCS

Mfr description
RS2H80-40BM-DCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.33/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Cancel Cap | Lever Detection Switch
  • Body Type
    Stopper
  • Bracket 1
    Flange
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DCS
  • Guide Type
    Stopper
  • Lock Type
    Locking Mechanism
  • Magnet
    Without Magnet
  • Mounting Type
    Flange
  • Options Included
    Cancel Cap, Lever Detection Switch, Locking Mechanism
  • Piping Type
    Flange Side
  • Piston Action
    Double-Acting Spring Type
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Safety Options
    Locking Mechanism
  • Series
    RSH
  • Special Applications
    Conveyor lines
  • Type
    Stopper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)