Specifications
Dimensions
- Port Size3/8 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Manufacturer Product Page
- Number Of Positions3
- Number Of Solenoids2
- Piping TypeManifold
- SeriesVF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)