Motion
02979 SCOTCH GENERAL PURPOSE MASKING

3M
02979 SCOTCH GENERAL PURPOSE MASKING

3M™ General Purpose Masking Tape 234, Tan, 9 mm x 55 m, 5.9 mil, 96 per case
MI ITEM #06878105
MFR #02979 SCOTCH GENERAL PURPOSE MASKING
List Price$19.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02979 SCOTCH GENERAL PURPOSE MASKING

3M™ General Purpose Masking Tape 234, Tan, 9 mm x 55 m, 5.9 mil, 96 per case
MI ITEM #06878105
MFR #02979 SCOTCH GENERAL PURPOSE MASKING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.43/each for your price

Overview

Mfr description
02979 SCOTCH GENERAL PURPOSE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
  • Crepe paper backing conforms and maintains integrity when formed around a corner
  • Performs well in paint bake operations up to 250°F for 30 minutes
  • Manufactured without solvents for reduced environmental impact

Specifications

  • Length
    60.14 yd
  • Width
    0.35 in
  • Color
    Beige
  • Manufacturer Upc Number
    00021200029790
  • UPC_NO
    00021200029790
  • Weight
    0.166 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought