Motion
58530B070

ANSELL
58530B070

AlphaTec® Chemical Resistant Gloves - Size Small, 7, Nitrile, Gauntlet Cuff, 12 in Length, Green
MI ITEM #06878514
MFR #58530B070
List Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
58530B070

AlphaTec® Chemical Resistant Gloves - Size Small, 7, Nitrile, Gauntlet Cuff, 12 in Length, Green
MI ITEM #06878514
MFR #58530B070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.92/each for your price

Overview

Mfr description
58530B070 ALPHATEC 58530B SIZE 7,0
  • Nitrile layer filled with microscopic channels that actively transfer oils and other lubricants away from the gripping surface
  • Consistent polymer coating significantly reduces the likelihood of chemical leakage
  • Unique combination of grip, chemical resistance and superior comfort
  • Superior tactility and dexterity for greater control, significantly reducing fatigue and Carpel Tunnel Syndrome-related injuries
  • CE score 4121
  • Applications: Chemical plants and transportation, chemical processing, oil refining and petrochemicals, cleaning and degreasing, handling equipment and abrasive materials coated with oil, grease, acids and solvents, handling fillers, solvents, dye agents, cleaning solvents, cement and mortar mixing

Specifications

  • Glove Size
    7, Small
  • Material
    Nitrile
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    Alphatec
  • Lining Material
    Knit
  • Grip Pattern
    Ansell Grip Technology
  • Knit Lining Material
    Acrylic
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A1
  • Standards Met
    EN 374 JKL, EN 374, EN 388 4121
  • Thickness
    13 mil
  • UPC_NO
    20076490456867
  • Features & Benefits
    • Nitrile layer filled with microscopic channels that actively transfer oils and other lubricants away from the gripping surface • Consistent polymer coating significantly reduces the likelihood of chemical leakage • Unique combination of grip, chemical resistance and superior comfort • Superior tactility and dexterity for greater control, significantly reducing fatigue and Carpel Tunnel Syndrome-related injuries • CE score 4121 • Applications: Chemical plants and transportation, chemical processing, oil refining and petrochemicals, cleaning and degreasing, handling equipment and abrasive materials coated with oil, grease, acids and solvents, handling fillers, solvents, dye agents, cleaning solvents, cement and mortar mixing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought