Motion
69936699706

NORTON ABRASIVES
69936699706

Gemini Segmented Wheel -
MI ITEM #06878579
MFR #69936699706
Price$108.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936699706

Gemini Segmented Wheel -
MI ITEM #06878579
MFR #69936699706

Mfr description
69936699706 GRINDING SEGMENT
  • Specially blended aluminum oxide abrasive for many surface grinding applications
  • The porous vitrified bond increases chip clearance and maximizes coolant flow, reduces loading and is cool cutting in heat-sensitive applications
  • For use in Cortland chucks on surface grinding machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.07/each

Specifications

Details

  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)