Motion
188D BIO DISC REDUCER ASSEMBLY

DODGE
188D BIO DISC REDUCER ASSEMBLY

Shaft Mount Speed Reducer - 170.44 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #06878788
MFR #188D BIO DISC REDUCER ASSEMBLY
Price$63,780.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
188D BIO DISC REDUCER ASSEMBLY

Shaft Mount Speed Reducer - 170.44 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #06878788
MFR #188D BIO DISC REDUCER ASSEMBLY

Mfr description
259168 188D BIO DISC REDUCER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63,780.21/each

Specifications

Dimensions

  • Bore Length
    Output 16.84 in
  • Input Size
    1.5000 in
  • Nominal Ratio
    170.44
  • Shaft Diameter
    Input 1.5000 in
  • Sheave Diameter
    Minimum 4.1200 in

Details

  • Housing Material
    Cast Iron
  • Input Type
    Belt-Driven
  • Maximum Speed
    Input 500 rpm
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Triple
  • Sealing Type
    Two-Piece Harsh Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)