Motion
230/600CAMC4P55W509

NSK CORP, BEARING DIV
230/600CAMC4P55W509

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open, C4
MI ITEM #06879136
MFR #230/600CAMC4P55W509
List Price$128,277.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/600CAMC4P55W509

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open, C4
MI ITEM #06879136
MFR #230/600CAMC4P55W509

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$128,277.29/each for your price

Overview

Mfr description
230/600CAMC4P55W509 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    5450000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1.22E7 N
  • Maximum RPM (Grease)
    300 rpm
  • Max Rpm
    400 rpm
  • Cage Material
    Brass
  • Fillet Radius
    5 mm
  • Series
    230
  • Manufacturer Upc Number
    029176971259
  • UPC_NO
    029176971259
  • Harmonization Code
    8482300080
  • Weight
    399.02 kg
  • Maximum Speed
    400 rpm
  • Description
    Spherical roller bearing, series 230 , W509: E7 + S11 (Heat stabilization up to 200 deg C) + Special packaging specification to prevent shipping damage
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text