Motion
CU32TN-80A
Compact Cylinder, Bore Size 32 mm
MI ITEM #06879161
MFR #CU32TN-80A
Price$115.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 32 mm
MI ITEM #06879161
MFR #CU32TN-80A

Mfr description
CU32TN-80A CYL, FREE MT, DBL/ACT
  • Free mount cylinder with air cushion
  • Bore sizes (mm): 20, 25, 32
  • Stroke lengths up to 100mm
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Port Size
    1/8 NPT
  • Stroke
    80 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The series CU-A single rod, double acting, air cushion free mount cylinder saves space and allows direct and precise mounting. Air cushion is used to help with end of stroke noise and has higher kinetic energy absorption. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    No
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A
  • Made to Order
    Yes
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Options Included
    Air Cushion, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)