Motion
284611

ANSELL
284611

284611
MI ITEM #06880028
MFR #284611
Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
284611

284611
MI ITEM #06880028
MFR #284611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.85/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Foam Nitrile Coated
  • UPC_NO
    20076490475554

Overview

Mfr description
284611 HYFLEX 11840 SIZE 8, 0
  • Improved abrasion protection: provides 20% more abrasion for longer lasting handling in abrasive conditions
  • Enhanced grip: up to 2 times more grip in dry environments for secure handling and a safer day at work
  • Thin FORTIX™ nitrile foam coating: the new and improved coating is softer which increases flexibility and comfort. The 1.25 mm nitrile coating provides up to 2 times more grip and offers 20% longer wear time.
  • Ergonomic fit: Optimized knitting at the base of the pinky finger across the finger tips and through the palm matches natural hand contours
  • Ultimate comfort: Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selecting zones of the liner improving support, breathability and range of movement
  • Silicone free: no transfer of silicone contaminants to metal parts prior to painting
  • Clean and Skin Friendly: benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove.
  • Oeko-Tex and Dermatest certified
  • DMF Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought