Motion
284612

ANSELL
284612

284612
Mi Item #06880029
MFR #284612
Price$7.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
284612

284612
Mi Item #06880029
MFR #284612

Mfr description
284612 HYFLEX 11840 SIZE 9, 0
  • Improved abrasion protection: provides 20% more abrasion for longer lasting handling in abrasive conditions
  • Enhanced grip: up to 2 times more grip in dry environments for secure handling and a safer day at work
  • Thin FORTIX™ nitrile foam coating: the new and improved coating is softer which increases flexibility and comfort. The 1.25 mm nitrile coating provides up to 2 times more grip and offers 20% longer wear time.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.86/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Foam Nitrile Coated
  • UPC_NO
    20076490475561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)