Specifications
Dimensions
- Glove Size10, X-Large
Details
- Ansi Isea Abrasion Resistance LevelA5
- Features & Benefits• High performance nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves • Reverse lozenge palm finish for improved dry/wet grip • Foldable cuff gutter to prevent dripping on the forearm • AlphaTec AQUADRI gloves are addressing the most relevant need for the workers: Sweat Reduction; Less Sweat equals Greater Comfort and Performance • Compliant with FDA food handling requirements • Also available in vend pack
- UPC_NO20076490473086
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)