Motion
284972

ANSELL
284972

284972
MI ITEM #06880101
MFR #284972
Price$7.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
284972

284972
MI ITEM #06880101
MFR #284972

Mfr description
284972 ALPHATEC 58330 SIZE 9,0
  • High performance nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
  • Reverse lozenge palm finish for improved dry/wet grip
  • Foldable cuff gutter to prevent dripping on the forearm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.42/each

Specifications

Dimensions

  • Glove Size
    9, Large

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Features & Benefits
    • High performance nitrile compound offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves • Reverse lozenge palm finish for improved dry/wet grip • Foldable cuff gutter to prevent dripping on the forearm • AlphaTec AQUADRI gloves are addressing the most relevant need for the workers: Sweat Reduction; Less Sweat equals Greater Comfort and Performance • Compliant with FDA food handling requirements • Also available in vend pack
  • UPC_NO
    20076490473079

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)