Motion
651161

GRACO INC
651161

Air Operated Diaphragm Pump - 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, Polypropylene Center Section, Stainless Steel Check Seat, PTFE/EPDM Diaphragm
Mi Item #06880235
MFR #651161
Price$4,130.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
651161

Air Operated Diaphragm Pump - 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, Polypropylene Center Section, Stainless Steel Check Seat, PTFE/EPDM Diaphragm
Mi Item #06880235
MFR #651161

Mfr description
1050S-P01AS1SSPTPTPT PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,130.90/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    37.30 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE/EPDM
  • Inlet Outlet Port Type
    NPT
  • Max Solids
    1/8 in
  • O Ring Material
    PTFE
  • Porting
    Center, End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)