Motion
320I-L
320I-L Red Hots Thermal Lined - Lge, Red/Black
Mi Item #06880268
MFR #320I-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
320I-L Red Hots Thermal Lined - Lge, Red/Black
Mi Item #06880268
MFR #320I-L

Mfr description
320I-L RED HOTS
  • Acrylic fleece liner
  • 10gg poly/cotton liner
  • Sandy rubber latex palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9
  • Size
    L

Details

  • Coating Material
    Latex
  • Color
    Black, Red
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.6500
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    065537800288
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam latex
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537800288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)