Overview
Mfr description
320I M RED HOTS
- Acrylic fleece liner
- 10gg poly/cotton liner
- Sandy rubber latex palm
- Snug-fitting knit wrist
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeKnit Gloves - Coated
- Lining MaterialAcrylic
- ColorRed
- Palm FeaturesFoam latex
- Coating MaterialLatex
- Length
- Manufacturer Upc Number065537800271
- Harmonization Code6116.10.6500
- Spec Sheet
- UPC_NO65537800271
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data