Motion
412-M
412-M Navigator - Medium, Blue
Mi Item #06880277
MFR #412-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
412-M Navigator - Medium, Blue
Mi Item #06880277
MFR #412-M

Mfr description
412-M TAP THAT
  • 13gg fine nylon shell treated with Actifresh®
  • Nylon/Lycra liner with New Foam Nitrile conductive coating on palm and fingertips can be used on all touchscreen devices
  • Snug-fitting seamless knit wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9
  • Size
    M

Details

  • Coating Material
    Foam Nitrile
  • Color
    Blue
  • Country of Origin
    PAKISTAN
  • Harmonization Code
    6116.10.5520
  • Manufacturer Upc Number
    065537832043
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    65537804484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)