Motion
TIGEAR-2 REDUCER 1-11/16" BORE

DODGE
TIGEAR-2 REDUCER 1-11/16" BORE

TIGEAR-2 REDUCER 1-11/16" BORE
MI ITEM #06880402
MFR #TIGEAR-2 REDUCER 1-11/16" BORE
Price$4,896.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER 1-11/16" BORE

TIGEAR-2 REDUCER 1-11/16" BORE
MI ITEM #06880402
MFR #TIGEAR-2 REDUCER 1-11/16" BORE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,896.60/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.688 in
  • Bore Length
    8.74 inch
  • Case Size
    35
  • Center Distance
    3.50 in
  • Input Size
    0.8750 in
  • Nominal Ratio
    86 : 1
  • Overhung Load
    2760 lbf
  • Ratio
    25:1
  • Shaft Diameter
    Input 0.875 in
  • Shaft Length
    Input 1.75 in

Details

  • Additional Details
    TCR50 86.50:1 RED ASSY (INCH)
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 3.98 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    9.730 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5.1 horsepower
  • Torque Rating (in-lb)
    Output 3586 inch pound (pound inch)
  • UPC_NO
    782476247034

Overview

Mfr description
35S25HBD111 GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought