Motion
444088 10' X 10', 12" X .120, STANDARD

ALECO MFG
444088 10' X 10', 12" X .120, STANDARD

444088 10' X 10', 12" X .120, STANDARD
MI ITEM #06880462
MFR #444088 10' X 10', 12" X .120, STANDARD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
444088 10' X 10', 12" X .120, STANDARD

444088 10' X 10', 12" X .120, STANDARD
MI ITEM #06880462
MFR #444088 10' X 10', 12" X .120, STANDARD

Mfr description
444088 10' X 10', 12" X .120, STANDARD
  • Kit Includes: Mounting Hardware and Clear-Flex® II Strips
  • Ideal for locations where clarity is needed
  • Recommended for temperatures ranging from – 10°F to 150°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)