Specifications
Dimensions
- Bore Diameter80 mm
- Stroke125 mm
Details
- Auto-SwitchA73H - Reed, DC Volt 24, AC Volt 100, Horizontal
- Compact Cylinder TypeLong Stroke
- Country of OriginUS
- Cylinder SeriesCQ2
- Installation Instructions
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)