Motion
DVGFP13K203ST

TIMKEN
DVGFP13K203ST

Pillow Block Roller Bearing - Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #06881040
MFR #DVGFP13K203ST
Price$2,041.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DVGFP13K203ST

Pillow Block Roller Bearing - Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #06881040
MFR #DVGFP13K203ST

Mfr description
DVGFP13K203ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,041.51/each

Specifications

Details

  • Bore Type
    Tapered
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)