Motion
59 X 7807
Oil Seal - Solid, 7.087 in Shaft Dia., 8.268 in OD, 0.591 in Overall Width, Model 59 Design, Mill-Right N Lip Material
Mi Item #06881811
MFR #59 X 7807
Price$399.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 7.087 in Shaft Dia., 8.268 in OD, 0.591 in Overall Width, Model 59 Design, Mill-Right N Lip Material
Mi Item #06881811
MFR #59 X 7807

Mfr description
59X7807 MILL-RIGHT N CRS 7.087"ID
  • Severe service assembled seal
  • Heavy duty outer case
  • Reverse bevel lip design prevents lip rollover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.57/each

Specifications

Dimensions

  • Outside Diameter
    8.268 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    7.087 in

Details

  • Design Type
    Model 59
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24700-7807
  • Manufacturer Upc Number
    717744634278
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)