Motion
FSAF B22515 HTLC

SKF
FSAF B22515 HTLC

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
MI ITEM #06882153
MFR #FSAF B22515 HTLC
Price$2,025.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF B22515 HTLC

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
MI ITEM #06882153
MFR #FSAF B22515 HTLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,025.23/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    4.6875 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.9530 in
  • Housing Width
    4.6875 in
  • Inside Diameter
    2.9530 in
  • Overall Width
    4.6875 in
  • Shaft Diameter
    2.4375 in
  • Weight
    21.61 lbs
  • Width
    4.6875 in, 119.06 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW 15X2 7/16
  • Additional Details
    Relubricatable | SKF Explorer
  • Bearing Insert Material
    Steel
  • Bearing Number
    BS2-2215-2RSK/VT143
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    PosiTrac Plus
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.1250 in
  • Dynamic Load Capacity
    48784 lbf
  • Expansion Type
    Expansion / Non-Expansion
  • Housing Construction
    Split
  • Housing ID
    FSAF 515 W
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Includes
    Adapter Sleeve, Bearing, Grease Fitting, Locating Ring, Seals
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Catalog Number
    FSAF B22515 HTLC
  • Manufacturer Product Page
  • Material
    Cast iron
  • Max Rpm
    2200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    BS2-2215-2RSK/VT143
  • Replacement End Cap
    EPR 7
  • Replacement Seal
    LOR 37
  • Replacement Thrust Collar
    FRB 5/130
  • Rolling Element
    Spherical Roller
  • Seal
    PosiTrac Plus
  • Seal Type
    PosiTrac Plus
  • Sealing Type
    PosiTrac Plus
  • Self Aligning
    Yes
  • Series
    SAF and SAW
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    53954 lbf
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316574568253

Overview

Mfr description
FSAF B22515 HTLC 2-7/16" 4 BOLT PB
  • Consists of a sealed SKF Explorer spherical roller bearing, a housing with a 70-90% grease fill, and labyrinth housing seals
  • Cost-effective sealing solution can have a significant impact on bearing service life, as contaminants have to pass through three barriers to reach the bearing: 1st barrier—external housing seal, 2nd barrier—housing grease, 3rd barrier—integral bearing seal
  • Guards against the ingress of contaminants
  • Reduces maintenance and operating costs
  • Requires less space
  • Increases Mean Time Between Failure (MTBF)—minimum 3x service life increase
  • Extended re-lubrication intervals (approx 90% less grease) = less environmental waste
  • Quick and easy to mount
  • Can use oil injection sleeve from size 4 7/16 inch and above to reduce time for both mounting and dismounting
  • No feeler gauge measurements
  • 100% inch design allows customer to use existing inch hydraulic nut
  • Available for locating and non-locating units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought