Motion
FSAF B22518 HTLC

SKF
FSAF B22518 HTLC

Pillow Block Roller Bearing Unit - 3.1875 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
MI ITEM #06882155
MFR #FSAF B22518 HTLC
Price$3,159.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAF B22518 HTLC

Pillow Block Roller Bearing Unit - 3.1875 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
MI ITEM #06882155
MFR #FSAF B22518 HTLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,159.96/each

Specifications

Dimensions

  • Base Height
    4.0000 in
  • Base To Bore Centerline
    4.0000 in
  • Base Width
    5.8750 in
  • Bolt Center Diameter
    11.0000 in
  • Bolt Center To Center Length
    11.0000 in
  • Bore Diameter  
    3.1875 in
  • Bore Inside Diameter
    3.5433 in
  • Housing Width
    5.8750 in
  • Inside Diameter
    90 mm
  • Outer Diameter Type
    Spherical
  • Overall Width
    5.8750 in
  • Shaft Diameter
    3.1875 in
  • Weight
    48.4 lbs
  • Width
    5.8750 in, 149.22 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW 118X3 3/16
  • Additional Details
    SKF Explorer | Relubrication hole | Grease fitting
  • Bearing Number
    BS2-2218-2RSK/VT143
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Closure Type
    PosiTrac Plus
  • Compatible Frame Series
    SAF and SAW
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    11.0000 in
  • Dynamic Load Capacity
    74412 lbf
  • End Cap Type
    Optional
  • End Type
    Open
  • Expansion Type
    Expansion / Non-Expansion
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    FSAF 518 W
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Adapter sleeve, Bearing, Housing, Labyrinth seals, Locating ring
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Catalog Number
    FSAF B22518 HTLC
  • Manufacturer Product Page
  • Material
    Cast iron
  • Max Rpm
    1900 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    BS2-2218-2RSK/VT143
  • Replacement End Cap
    EPR 11
  • Replacement Seal
    LOR 188
  • Replacement Thrust Collar
    FRB 5/160
  • Replacement Thrust Plate
    No
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    PosiTrac Plus
  • Seal Type
    PosiTrac Plus
  • Sealing Type
    PosiTrac Plus
  • Self Aligning
    Yes
  • Series
    SAF and SAW
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    SKF Explorer
  • Static Load Capacity
    84303 lbf
  • Type
    Housing With Included Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316574568192

Overview

Mfr description
FSAF B22518 HTLC 3-3/16" 4 BOLT PB
  • Consists of a sealed SKF Explorer spherical roller bearing, a housing with a 70-90% grease fill, and labyrinth housing seals
  • Cost-effective sealing solution can have a significant impact on bearing service life, as contaminants have to pass through three barriers to reach the bearing: 1st barrier—external housing seal, 2nd barrier—housing grease, 3rd barrier—integral bearing seal
  • Guards against the ingress of contaminants
  • Reduces maintenance and operating costs
  • Requires less space
  • Increases Mean Time Between Failure (MTBF)—minimum 3x service life increase
  • Extended re-lubrication intervals (approx 90% less grease) = less environmental waste
  • Quick and easy to mount
  • Can use oil injection sleeve from size 4 7/16 inch and above to reduce time for both mounting and dismounting
  • No feeler gauge measurements
  • 100% inch design allows customer to use existing inch hydraulic nut
  • Available for locating and non-locating units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought