Motion
SAF B22522 HTLC

SKF
SAF B22522 HTLC

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #06882158
MFR #SAF B22522 HTLC
Your Price$3,336.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF B22522 HTLC

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #06882158
MFR #SAF B22522 HTLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,336.60/each(List $4,170.75)

Overview

Mfr description
SAF B22522 HTLC 3-15/16" 2 BOLT PB
  • Consists of a sealed SKF Explorer spherical roller bearing, a housing with a 70-90% grease fill, and labyrinth housing seals
  • Cost-effective sealing solution can have a significant impact on bearing service life, as contaminants have to pass through three barriers to reach the bearing: 1st barrier—external housing seal, 2nd barrier—housing grease, 3rd barrier—integral bearing seal
  • Guards against the ingress of contaminants
  • Reduces maintenance and operating costs
  • Requires less space
  • Increases Mean Time Between Failure (MTBF)—minimum 3x service life increase
  • Extended re-lubrication intervals (approx 90% less grease) = less environmental waste
  • Quick and easy to mount
  • Can use oil injection sleeve from size 4 7/16 inch and above to reduce time for both mounting and dismounting
  • No feeler gauge measurements
  • 100% inch design allows customer to use existing inch hydraulic nut
  • Available for locating and non-locating units

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    4.9375 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Expansion Type
    Expansion / Non-Expansion
  • Weight
    73.3 lbs
  • Manufacturer Product Page
  • UPC_NO
    7316574284108
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought